Buy more than* S$200* and get FREE SHIPPING

Electroscope Detector Tester

5.00 (2)
Purpose
Electroscopic of the car battery etc.
Weight (g)
36
Overall Length (mm)
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7380-NV 75209766 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Inspection of automobile fuse, terminal
5
From Japan
On 2017-08-17 13:30:19
It was able to cover a wide range from 6V to 24V. Because of the drill shape, small items such as terminals and fuses could also be inspected. Moreover, I think the earth code is so attractive that it is so long.
This review is about item#75209766.
Check car wiring
5
From Japan
On 2016-07-28 09:56:26
It is compact and suitable for work in a narrow place such as under a dashboard.
This review is about item#75209766.

Related Products