Buy more than* S$200* and get FREE SHIPPING

Center Punch

2.00 (1)
Purpose
Hinge, door roller, caster, cabinet bracket, swing latch die, and bracket., Hinge, door roller, caster, cabinet bracket, swing latch die, and bracket.
Grip Diameter (phi mm)
30
Weight (g)
45
Overall Length (mm)
130
Compatible
Screw holes phi about 3-6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-60 75210737 9.94 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Attachment, such as a hinge or dowel pillars.
2
From Japan
On 2016-03-17 23:02:13
Look at the product name, this is I bought I think convenient likely was not good enough accuracy.
This review is about item#75210737.

Related Products