Buy more than* S$200* and get FREE SHIPPING

Mini Crimping Tool

5.00 (1)
Purpose
Naked pin and sleeve for PB, Naked pin and sleeve for PB
Working Range
0.3, 0.5, 1.25, 2, 3.5, 5.5mm2
Weight (g)
260
Overall Length (mm)
172
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-3MA 75214124 69.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine wiring
5
From Japan
On 2016-02-26 12:07:36
It is convenient to crimp down to 5.5 mm.
This review is about item#75214124.

Related Products