Buy more than* S$200* and get FREE SHIPPING

Crimping Tool

4.00 (2)
Purpose
Naked pin and sleeve for PB, Naked pin and sleeve for PB
Working Range
8,14,22,38mm2
Weight (g)
680
Overall Length (mm)
340
Specification
Naked pin and sleeve for PB
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-0838K 75214142 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Crimping work of VA
4
From Japan
On 2016-09-26 15:35:22
It was disgusting that the price was high. In addition, it can not be done with this crimp style, about 10 or so, it is possible to do 4 or not. Well, crimp.
This review is about item#75214142.
Because it is a car electronics store
4
From Japan
On 2016-04-21 09:11:24
I use it everyday! It is lightweight and easy to use and I like it very much. What I used before is quite heavy and it is hard to use ... I think the price is affordable and good.
This review is about item#75214142.

Related Products