Buy more than* S$200* and get FREE SHIPPING

Crimping Pliers

3.67 (3)
Weight (g)
270
Overall Length (mm)
230
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Grip) red 1PC 1 DF-501 75214194 26.99 SGD
Shipped after 2018-05-28
(Grip) Yellow 1PC 1 DF-502 75214203 30.99 SGD
Shipped after 2018-05-29
(Grip) Blue 1PC 1 DF-503 75214212 28.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Reattach wiring
2
From Japan
On 2016-02-08 12:45:52
I can not get power
This review is about item#75214212.
For work
5
From Japan
On 2015-05-30 15:49:18
Easy to use
This review is about item#75214212.
Wiring work
4
From Japan
On 2014-10-26 13:05:53
Very good for the price.
This review is about item#75214194.

Related Products