Buy more than* S$200* and get FREE SHIPPING

Ceiling Material Shears

4.50 (2)
Cutting Capability (mm)
Cold-rolled steel sheet /1.2, stainless steel plate /0.7, Cold-rolled steel plate /1.2, stainless steel plate /0.7
Weight (g)
380, 380
Overall Length (mm)
255, 255
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSB-40S 75214413 56.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
At the time of processing the base material at the time of attaching the lighting equipment
5
From Japan
On 2017-04-28 19:45:45
Although it is reasonable price, it cuts well with firm making, so it was nice to purchase.
This review is about item#75214413.
Electrical construction
4
From Japan
On 2015-06-19 18:20:59
Sharpness is very good.
This review is about item#75214413.

Related Products