Buy more than* S$200* and get FREE SHIPPING

Push Pull Saw

Blade Thickness (mm)
1.3
Blade Length (mm)
80
Weight (g)
45
Overall Length (mm)
205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 HOM-80 75214483 13.99 SGD
Shipped after 2018-05-28
ADD TO CART