Buy more than* S$200* and get FREE SHIPPING

Distribution Board Key

4.44 (16)
Weight (g)
32
Dimension (mm)
80 x 80 x 2.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BMK-4 75214492 12.67 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Key opening of BOX etc. on site
5
From Japan
On 2017-06-01 15:33:36
It is useful for work on site, key unpacking of BOX · MDF board etc etc. If possible, I think that you can devise it so that it can be held like a key holder.
This review is about item#75214492.
Safety inspection of electric facilities
5
From Japan
On 2017-03-18 22:33:48
It is a necessity for opening and closing the distribution board door. It comes handy because it has all four types.
This review is about item#75214492.
Electrical construction
4
From Japan
On 2017-03-15 20:21:52
It is convenient for multi use as a key when opening and closing the board.
This review is about item#75214492.
Exchange inside meter replacement meter
4
From Japan
On 2016-08-30 10:27:47
Because it corresponds to multiple boards, this one is useful.
This review is about item#75214492.
Work in electric board
5
From Japan
On 2016-08-09 17:19:46
In the case of the operation inside the electric board, the keys when opening and closing the board are different in many cases when starting work by the district, manufacturer, and employer. This key was one piece, and the conventional board was almost opened and closed. Convenient.
This review is about item#75214492.
Breaker maintenance.
5
From Japan
On 2016-05-27 20:55:30
I use it for a shared distribution board such as an apartment building. It is convenient because it opens with this one book.
This review is about item#75214492.
The key of the switchboard
3
From Japan
On 2016-02-25 18:15:21
Use without problems
This review is about item#75214492.
Opening the door of the PS when wiring inside the building
5
From Japan
On 2015-12-02 14:57:04
It is a very useful tool.
This review is about item#75214492.
Wattmeter exchange work
4
From Japan
On 2015-11-21 15:03:28
Although it is satisfactory in terms of function, but the finish is bad for this price, I want the plating to be done at least with Densan brand, the rust comes at once, the price is sold at 400 yen if it looks at the home center, is it such a thing like that?
This review is about item#75214492.
Opening and closing the board
5
From Japan
On 2015-08-13 19:03:20
The handle key I purchased earlier was heavy and I regret to buy it because it was rugged. I am very satisfied with the thinness and lightness corresponding to 4 kinds of boards.
This review is about item#75214492.

Related Products