Buy more than* S$200* and get FREE SHIPPING

Screwdriver Bit Set

4.75 (4)
Material
Industrial special steel / Sabibo processing processing
Set Contents
Both ends (+) 2 x 110mm, both ends (+) 2 x 85mm, both ends (+) 2 x 65mm, both ends (+) 1 x 65mm, both ends (+) 3 x 65mm, (-) 6 / (+) 2 x 110mm one each
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 WBS-1236 75214526 17.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Installation of handrail
5
From Japan
On 2017-06-29 15:45:46
Excellent for wide use Installation of handrails without problems
This review is about item#75214526.
Purchased for impact drill
5
From Japan
On 2017-06-02 17:37:54
Since I bought impact impact, I bought it at the same time. It is very useful with making it solid.
This review is about item#75214526.
DIY
4
From Japan
On 2016-06-03 05:41:20
It is a cheap and good product with the necessary size set.
This review is about item#75214526.
Do-it-yourself
5
From Japan
On 2015-04-10 21:06:09
It is cheap and good for normal!
This review is about item#75214526.

Related Products