Buy more than* S$200* and get FREE SHIPPING

Stud Socket

4.00 (1)
Purpose
For full thread and stud bolt only., For full thread and stud bolt only.
Screw Diameter
41706
Overall Length (mm)
37.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZR-938 75214544 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Full screw threaded operation
4
From Japan
On 2015-04-30 19:51:59
This product can be rotated by hand and it can be used in various ways according to ingenuity. As long as you use a charging tool it is better to turn the whole screwdriver with 6.35 bit.
This review is about item#75214544.

Related Products