Feature
* Products that meet your criteria are shown in
table below.
Buffer Zone Width (mm)
85
Auxiliary Belt Length (mm)
670
Auxiliary Belt Width (mm)
78
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Weight (g)
About 705
Set Contents
Safety belt belt DB-45DS-BK1 Electric Works canvas bag (waist bag) ND-860 canvas sack (pliers Chotsu 1) ND-941 canvas sack ND-(hanging pliers parent and child) pole 944 canvas sack driver (driver Chotsu 2) ND-952
Specification
Torso belt: steel slide buckle, support belt: each 1pc of square ring and D ring