Buy more than* S$200* and get FREE SHIPPING

Plier Waist Holder

2.00 (1)
Dimensions (Width W x Height H) (mm)
150x240
Type
Multi-4 Chotsu (pliers 2-chome / driver 2 Chotsu)
Weight (g)
85
Specification
With cushion (foamed polyethylene sheet) // with reflection line // fall prevention wire mounting holes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JND-946 75216793 30.21 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Electric construction work
2
From Japan
On 2013-11-13 21:46:25
It can not be fumbled rather than a side pocket is difficult to plug in.

Related Products