Buy more than* S$200* and get FREE SHIPPING

Plier Waist Holder

Dimensions (Width W x Height H) (mm)
105x215
Compatible Belt Width (mm)
45, 50 (for on the pillar safety band) * is adapted to less width
Type
Driver 2 Chotsu
Weight (g)
64
Material
Polyester 1680 denier
Specification
With cushion (foamed polyethylene sheet) // with reflection line // fall prevention wire mounting holes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JND-952 75216854 27.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products