Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cable Tie Holder

3.67 (3)
Purpose
Electrical work, interior and exterior work, the unity of the work, such as gardening
Compatible Belt Width (mm)
45
Weight (g)
80 (body), 30 (chip pocket)
Specification
hook and loop fastener type belt loop Hook hanger Pocket with hanging ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CTH-10 75216881 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As a waist tool for electrical work
3
From Japan
On 2016-02-06 10:52:46
Indeed it is convenient if you have it, but bulky with bulky items. I want to save the location of the waist belt, so I think that it is more compact. Sponge is too thick.
This review is about item#75216881.
Used for union ties of farm work
3
From Japan
On 2015-07-14 15:33:30
Since I have not used it yet, I do not know but with the feeling I saw it seems to hold the pimp firmly.
This review is about item#75216881.
Air conditioner installation
5
From Japan
On 2013-11-13 21:34:43
Besides cable ties, you can also insert items such as bits that you use frequently. The garbage is putting small garbage other than the tip of the cable tie.

Related Products