Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waist Tool Bag

4.33 (3)
Dimensions (Width W x Depth D x Height H) (mm)
70x35x210
Compatible Belt Width (mm)
-50
Weight (g)
50
Color
Body / black, line / yellow
Material
Polyester canvas
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ND-949 75216933 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Architecture
3
From Japan
On 2016-12-03 23:21:02
Cutter in the middle, pencils on both sides and fine magic and usability are very good, but pen inserters on both sides will soon be torn. Even if it does not involve scaffolding work. I bought it twice and broke it two months in both cases. Why is it? It is mysterious. I wonder if the seams are weak.
This review is about item#75216933.
Everything is easy to use.
5
From Japan
On 2014-11-06 14:54:57
It is easy to use and convenient.
This review is about item#75216933.
Everything is easy to use.
5
From Japan
On 2014-11-06 14:54:48
It is easy to use and convenient.
This review is about item#75216933.

Related Products