Buy more than* S$200* and get FREE SHIPPING

Tape Holder

4.00 (6)
Number of Storage
Possible x3 or insulation tape 19mm width
Dimensions (Width W x Height H) (mm)
(Hook portion) 40x100, (holder) 55x140
Compatible Belt Width (mm)
45
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-3 75216985 21.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Lighting equipment construction
5
From Japan
On 2016-02-16 22:41:35
We have made very, very convenient. Too put the tape, you Okkochi.
This review is about item#75216985.
Construction site
4
From Japan
On 2015-08-04 20:29:31
Until now am keeping the tape to the waist bag, and put to the waist bag at the time of the work, such as screws and screws, it was bulky. This exchange was tape holder can be attached around the waist, which can be removed with one hand. Is pleased. However, when returning the tape may become difficult both hands with one hand. Commodity itself is satisfactory.
This review is about item#75216985.
Because it uses a construction site tape, I wanted to wear.
3
From Japan
On 2015-04-10 13:22:14
It was greater than I thought.
This review is about item#75216985.
Use in electrical wiring
5
From Japan
On 2015-01-02 02:05:40
And it is used attached to the left front of the waist tool. For me I use to put the tape of about three, but I'm very happy because it out with one hand. It may be a while now, but personally is the extent to which'd say if there is a little stiffness in the spring.
This review is about item#75216985.
Electrical construction
2
From Japan
On 2014-12-13 19:09:19
Although it is the strength of the writing and woven spring did not become really care there, and that the holder itself moves in the up and down, so would also rotates to the side, it is hard to take out. Once I get a can be fixed, I'm happy. Since I have been wearing the tape holder in the back of the waist tool, especially when rotating to the right or to the left, frustrating not touch the tape immediately.
This review is about item#75216985.
Use inserted into the pocket of the Electric Works bag
5
From Japan
On 2014-06-22 18:03:01
Easy to use, but I want you to raise the strength of mouth Insert the spring.
This review is about item#75216985.

Related Products