Buy more than* S$200* and get FREE SHIPPING

Belt Suspenders

2.50 (2)
Available Size
About 1100 over about 1370mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DB-123L 75217475 70.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
When using a waist tool
4
From Japan
On 2017-03-22 23:01:12
Electric tool was one impact driver and a tool for plumbing construction, etc. We thought about squeezing the tool because it was quite heavy weight, but because they are frequently used tools that can not be removed, it is a suspender type with a body belt We taught from a construction contractor hanging it and bought it. I have not reached actual use yet, but it seems quite easy.
This review is about item#75217475.
Construction work
1
From Japan
On 2015-02-02 17:04:10
Suspender is too long My height is 172 cm, but even if it is the shortest it is still too loose and it may be off the shoulder so it will not be usable for people under 170 cm tall. It is better to display fitted height instead of just indicating the size with just the effective size of the suspender.
This review is about item#75217475.

Related Products