Buy more than* S$200* and get FREE SHIPPING

Concrete Anchor, Socket

5.00 (1)
Caution
Dedicated socket is required for tightening. Max pull‐out strength is not guaranteed load.
Purpose
Bike parking, lack and materials handling equipment mounting. Various architecture facility sign board, temporally material mounting.
...see all
Product Options
ADD TO CART
Screw Length (mm) Screw Diameter Overall Length (mm) Prepared Hole Drill Diameter (mm) Maximum Pull-out Strength Kn (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Screw Diameter Overall Length (mm) Prepared Hole Drill Diameter (mm) Maximum Pull-out Strength Kn (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 M8 50 phi 7.5 1.4 (142.8) (concrete) 1Pack(14PC) 1 TS-S850P 75217737 26.50 SGD
In stock
15 M6 45 phi5.5 0.9 (91.8) (concrete) 1Pack(18PC) 1 TS-S645P 75217721 25.98 SGD
In stock
20 M10 60 phi 9.5 2.4 (242.8) (concrete) 1Pack(10PC) 1 TS-S1060P 75217712 27.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when hitting two-by-for material to concrete, to add a windbreaker to the entrance pouch.
5
From Japan
On 2016-12-11 18:27:50
Socket is attached and it is excellent in cost performance.
This review is about item#75217712.

Related Products