Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Ceiling Fixture

5.00 (1)
Purpose
To mount lighting apparatus and light weight tools.
Compatible Wire Size
Until VVF2.6 x 2C
Dimensions {Width W (mm) x Length l (m)}
(Body) 17x96
Pilot Hole Diameter (phi mm)
20 to 22
Set Contents
Behind the scenes says: five, tacking screw: ten (Sara tapping 4 x 20)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 DUK-9517 75218044 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sealing installation
5
From Japan
On 2014-07-29 14:29:02
F Use it when there is no gore between the cable and screw. (When F cable hole is large)
This review is about item#75218044.

Related Products