Buy more than* S$200* and get FREE SHIPPING

LED Handy Flashlight

3.43 (7)
Caution
The battery is not included.
Practical Lighting Time
About 4 hours
Batteries
1 AA alkaline battery x
Light Source
White LED (1W) x 1 pieces
Weight (g)
88 (battery included)
Dimension (mm)
phi27x110
Specification
With strap. Angle adjustment function
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLZ-1S 75218954 17.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Night work
4
From Japan
On 2017-07-29 18:51:35
Arrived. Although I have not used it yet, I felt it was a good item.
This review is about item#75218954.
Maintenance of machine
1
From Japan
On 2017-03-14 12:35:27
When I say the most, "there is not much" frequent is too much. Even if it happens occasionally it can not be taken out because there is no reliability, eventually it will not be used. I think that it is probably a contact failure on the switch side, but I think that it is the subject of the claim.
This review is about item#75218954.
Detailed product confirmation
5
From Japan
On 2017-03-02 14:45:51
I found a good one. I bought it to make it free shipping, it is easy to use and very bright, familiar to the hand. It is convenient to carry and Cospa is the best. It is a dish you want to recommend.
This review is about item#75218954.
Night outing
5
From Japan
On 2016-10-24 16:11:58
It is very bright although it is a single 3 place.
This review is about item#75218954.
During machine maintenance
1
From Japan
On 2016-05-27 09:22:15
There are times when the contact is bad and it does not light up. It is a bad product not to buy anymore.
This review is about item#75218954.
Maintenance
3
From Japan
On 2016-04-23 17:56:17
can not use. Switch contact bad. I want you to exchange it. It is better not to buy · dark
This review is about item#75218954.
Machine inspection
5
From Japan
On 2015-10-24 21:13:18
If the near field is illuminated, since the illuminance of this is not shining up and the adhesive is not used in the assembly which is easy to use, it can be disassembled into a lens, a casing, an LED unit, so it is easy to clean inside the lens, Angle adjustment function and the like in item description are not attached to this model.
This review is about item#75218954.

Related Products