Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Handy Flashlight

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries are not included.
Practical Lighting Time
About 4 hours (HIGH), about 8 hours (LOW), about 15 hours (FLASH)
Batteries
Single 2 2 alkaline batteries x
Light Source
White LED (3W) 1 piece x
Weight (g)
326 (battery included)
Dimension (mm)
phi41 x 182
Specification
With strap. Angle adjustment function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLZ-2S 75218963 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Look around at night
5
From Japan
On 2018-03-01 22:44:22
I am satisfied with the long usable time because I use a single battery.
This review is about item#75218963.
To look around at night
5
From Japan
On 2016-05-23 14:17:11
At night, I was going to look around the local school and bought it suddenly. I felt that the balance of thickness, length and weight of the grip was very good. Although it becomes light and uneasy if it is only the main body, when you insert a battery, the weight concentrates and becomes easy to hold in the hand. Brightness is enough. It would be nice to be able to spot a little more, but it was useful enough for checks. Although there are also more bright LED lamps, this one personally likes this as much as the sense of security of the size of a single two battery.
This review is about item#75218963.
Car maintenance
4
From Japan
On 2015-11-18 15:13:58
It's a bit heavy, but it's bright, it's easy to work, because the batteries are just two, it consumes a lot of time.
This review is about item#75218963.

Related Products