Buy more than* S$200* and get FREE SHIPPING

Fluorescent Spiral Bulb

Light Color
Yellow
Energy Efficiency (Lm/W)
42
Rated Input Current (A)
0.3
Peak Wavelength (nm)
617
Rating Life (Hours)
5000
Rated Input Voltage (V)
AC100(50/60Hz)
Total Luminous Flux (Lm)
729
Rated Power Consumption (W)
20
Connector
E26
Power Consumption (W)
20
Specification
Inverter circuit built-in, flash lighting, no flicker
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EFD23-SSRM 75219261 28.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products