Buy more than* S$200* and get FREE SHIPPING

Compact fluorescent lamp (spiral)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Energy Efficiency (Lm/W)
64
Rated Input Current (A)
1.2
Color Temperature (K)
6400
Mean Color Rendering Rating
Ra>=80
Rating Life (Hours)
5000
Rated Input Voltage (V)
AC100
Total Luminous Flux (Lm)
4800
Rated Power Consumption (W)
75
Outer Diameter (phi mm)
100
Connector
E26
Cycle(Hz)
50/60Hz
Weight (g)
404
Overall Length (mm)
270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EFD85-SD 75219401 67.99 SGD
In stock
ADD TO CART