Buy more than* S$200* and get FREE SHIPPING

BNC Conversion Adapter, Junction Type

Conversion Contents
(Use when it is partitioned in two directions the BNC connector) BNC plug <=> BNC Jack / Jack
Frequency Range (Hz)
0 - 4G
Contact Resistance (mohm)
3max
Insulation Resistance (Mohm)
1000min
Withstand Voltage
AC1500V
Rated Voltage
AC500V
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LBNC-TJ 75222357 9.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products