Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coaxial Wiring Checker

Batteries
006P · 9V (alkaline battery)
Battery life (hours)
About 8 in continuous use
Consumption Electric Current (mA)
25 (at the time of wiring exploration)
Dimensions (Width W x Depth D x Height H) (mm)
Receiver / 40 x 98 x 24 
Resistance (omega)
(Maximum continuity test possible circuit) 150
Operating Temperature Range (deg C)
0-40
Weight (g)
Receiver / is about 100 (including batteries) 
Set Contents
Receiver x 1, transmitter x 1, attached cable (BNC-type plug-test lead) x 1, attached cable (BNC-type plug-clip) x 1, BNC-type plug <=>F jack conversion connector x 2, alkaline batteries 006P 9V xx 1 (for operation check), storage case x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LCT-2U 75222497 -
Discontinued
[x]
ADD TO CART

Related Products