Buy more than* S$200* and get FREE SHIPPING

Wire stripper

4.00 (1)
Weight (g)
Overall Length (mm)
[Wire stripper] (AWG)24, 22, 20, 18, 16, 14, 12/(phi mm)0.5, 0.65, 0.8, 1.0, 1.3, 1.6, 2.0 [Crimping(non-insulated terminal)] 0.5mm2, 1.25mm2, 2.0mm2. [Crimping(open barrel)]0.3mm2, 0.5mm2, 1.25mm2. [Cutter] IV5.5mm2, VVF1.6x2C [Crimping(coaxial connec
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS-520 75222752 39.99 SGD
In stock
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lighting wiring
From Japan
On 2016-11-30 19:23:01
Since it was aimed at cutting and peeling of stranded wires from 0.2 SQ to 1.25 SQ, and attachment of crimp terminals, we have bought all the items that are available. Overall making is good, grip is suitable for people with great hands. I think that the breakage of the wire is also good. It is better to wipe it because the cutting edge is covered with oil. The strand was larger than the single wire, so one size larger hole was appropriate. This was a blind spot. The problem was the joint part, it was rattled as the screw was not enough to tighten one further. The head on the back side of the photo, the head on the female screw side is soft, and even if it is a minus type it has a special shape, so it was hard to tighten it again. If you use it in a rattling state, you will put force to diagonally try to slit the blade, so there is a risk that the teeth of the wire stripper part may be misplaced and damaged. Crimp terminals use only 1.25 bare terminals, but they are fully functional. This and other two tools are sold by KTC and TONE, but I think that it is probably the same Taiwan made OEM. (November 30, 2016)
This review is about item#75222752.

Related Products