Buy more than* S$200* and get FREE SHIPPING

Cable Stripper

2.00 (3)
Compatible Cable
IV14 to 150mm2(phi8 to 20mm)
Weight (g)
380
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-801 75222865 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Electrical wiring work
4
From Japan
On 2015-10-16 20:00:48
I was able to clean the line beautifully.
This review is about item#75222865.
Electrical construction
1
From Japan
On 2015-07-02 21:29:38
Anyway this, I can not handle it with the feeling.
This review is about item#75222865.
Cover stripping of electric wire
1
From Japan
On 2015-04-23 19:53:09
Whether the usage is bad or whether the line trying to peel off is bad, no notches enter.
This review is about item#75222865.