Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Screwdriver

Caution
Fall prevention wire is not included, Fall prevention wire is not included
Weight (g)
115
Overall Length (mm)
200
Specification
With magnet
...see all>
Product Options
ADD TO CART
Color Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red (+) # 2 x 100mm 1PC 1 DC-305P-100 75222901 11.99 SGD
In stock
Yellow (-) 6.0 x 100mm 1PC 1 DC-305-100 75222892 11.99 SGD
In stock
ADD TO CART

Related Products