Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

3.00 (1)
Storage Dimensions (mm)
140
Blade Thickness (mm)
0.7
Blade Length (mm)
100
Weight (g)
50
Overall Length (mm)
250
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 HNT-100 75223005 15.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Opening of lighting work
3
From Japan
On 2016-12-02 23:59:47
I think that the blade is thin. I think that durability is inferior without folding. I will evaluate the points that can be stored in the waist bag.
This review is about item#75223005.

Related Products