Buy more than* S$200* and get FREE SHIPPING

Electric Work Pruning Saw

5.00 (1)
Purpose
Common wood, veneer, gypsum board, Common wood, veneer, gypsum board, Common wood, veneer, gypsum board, Common wood, veneer, gypsum board
Storage Dimensions (mm)
150
Blade Thickness (mm)
0.9
Blade Length (mm)
120
Weight (g)
130
Height (mm)
57
Overall Length (mm)
255
Width (mm)
19
Material
SK -5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 JHNT-120 75223014 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Board pasting
5
From Japan
On 2015-11-03 15:53:14
Folding type changeable blade It bought these two points with charm. The more you consecutively purchase it, the less exhausted it seems you do not have to buy for a while.
This review is about item#75223014.

Related Products