Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Folding Saw

Purpose
For general wood, veneer, gypsum board, Common wood, veneer, gypsum board, For general wood, veneer, gypsum board, For general wood, veneer, gypsum board, Common wood, veneer, gypsum board, For general wood, veneer, gypsum board, For general wood, veneer, gypsum board, Common wood, veneer, gypsum board, For general wood, veneer, gypsum board, For general wood, veneer, gypsum board, Common wood, veneer, gypsum board, For general wood, veneer, gypsum board
Storage Dimensions (mm)
150, 150
Blade Thickness (mm)
1.3, 1.3
Blade Length (mm)
120, 120
Weight (g)
132, 132
Height (mm)
53, 53
Overall Length (mm)
259, 259
Width (mm)
19, 19
Material
SK -5 (carbon tool steel), SK-5 (carbon tool steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JOMT-120 75223041 22.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products