Buy more than* S$200* and get FREE SHIPPING

Electric Work Pruning Saw

Purpose
PVC pipe, acrylic, bamboo, PVC pipe, acrylic, bamboo, PVC pipe, acrylic, bamboo, PVC pipe, acrylic, bamboo
Storage Dimensions (mm)
150
Blade Thickness (mm)
0.6
Blade Length (mm)
120
Weight (g)
136
Height (mm)
57
Overall Length (mm)
260
Width (mm)
19
Material
SK -5 (carbon tool steel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 JPST-120 75223075 22.92 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products