Buy more than* S$200* and get FREE SHIPPING

L Type Connector

Caution
Not for material which internal conductor is stranded.
Frequency Range (Hz)
0 to 1G
Impedance (ohm)
75
Voltage Standing-wave Ratio
1.5max
Compatible Tool
Special wrench (LDR-38-716)
Contact Resistance (mohm)
6max
Insulation Resistance (Mohm)
5000min
Withstand Voltage
AC750V
Rated Voltage (V)
AC250
...see all>
Product Options
ADD TO CART
Compatible Cable Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5C-2V,(S)-5C-FB,(S)-5C-FV 5C, BNC plug 1PC 1 LBNC-5CTL 75223111 16.99 SGD
In stock
3C-2V,3C-FV 3C, BNC plug 1PC 1 LBNC-3CTL 75223102 21.99 SGD
In stock
ADD TO CART

Related Products