Buy more than* S$200* and get FREE SHIPPING

Micro drill for steel

3.00 (1)
Shank Diameter D1(phi mm)
3(h6)
Blade Diameter Tolerance (mm)
0.002
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Step Length L2 (mm) Step Diameter D2 (phi mm) Blade Diameter d (mm) Groove Length FL (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Step Length L2 (mm) Step Diameter D2 (phi mm) Blade Diameter d (mm) Groove Length FL (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.31 9.2 - 1PC 1 A-MD2-131 75310146 32.99 SGD
Shipped after 2018-05-31
10 1 0.5 5 40 1PC 1 A-MD1-050 75309333 -
N/A
[x]
- - 1.3 9.1 40 1PC 1 A-MD2-130 75310137 -
N/A
[x]
12.3 1 0.6 6 40 1PC 1 A-MD1-060 75309437 -
N/A
[x]
10 1 0.2 2 40 1PC 1 A-MD1-020 75309035 -
N/A
[x]
10 1 0.3 3 40 1PC 1 A-MD1-030 75309132 -
N/A
[x]
10 1 0.4 4 40 1PC 1 A-MD1-040 75309236 -
N/A
[x]
12.3 1 0.75 7.5 40 1PC 1 A-MD1-075 75309586 -
N/A
[x]
- - 1 7 40 1PC 1 A-MD1-100 75309832 -
N/A
[x]
- - 0.8 8 40 1PC 1 A-MD1-080 75309631 -
N/A
[x]
- - 1.5 10.5 40 1PC 1 A-MD2-150 75310331 -
N/A
[x]
10 1 0.45 4.5 40 1PC 1 A-MD1-045 75309281 -
N/A
[x]
- - 1.25 8.8 - 1PC 1 A-MD2-125 75310085 -
N/A
[x]
- - 1.36 9.5 - 1PC 1 A-MD2-136 75310191 32.99 SGD
Shipped after 2018-05-31
- - 0.91 9.1 - 1PC 1 A-MD1-091 75309744 41.99 SGD
Shipped after 2018-05-31
- - 0.92 9.2 - 1PC 1 A-MD1-092 75309753 -
N/A
[x]
- - 0.93 9.3 - 1PC 1 A-MD1-093 75309762 41.99 SGD
Shipped after 2018-05-31
- - 0.97 9.7 - 1PC 1 A-MD1-097 75309805 40.99 SGD
Shipped after 2018-05-31
- - 0.98 9.8 - 1PC 1 A-MD1-098 75309814 41.99 SGD
Shipped after 2018-05-31
- - 0.99 9.9 - 1PC 1 A-MD1-099 75309823 41.99 SGD
Shipped after 2018-05-31
- - 1.01 7.1 - 1PC 1 A-MD2-101 75309841 -
N/A
[x]
- - 1.02 7.1 - 1PC 1 A-MD2-102 75309857 -
N/A
[x]
- - 1.04 7.3 - 1PC 1 A-MD2-104 75309875 -
N/A
[x]
- - 1.11 7.8 - 1PC 1 A-MD2-111 75309945 32.99 SGD
Shipped after 2018-05-31
- - 1.12 7.8 - 1PC 1 A-MD2-112 75309954 32.99 SGD
Shipped after 2018-05-31
- - 1.14 8.0 - 1PC 1 A-MD2-114 75309972 32.99 SGD
Shipped after 2018-05-31
- - 1.22 8.5 - 1PC 1 A-MD2-122 75310051 32.99 SGD
Shipped after 2018-05-31
- - 1.28 9.0 - 1PC 1 A-MD2-128 75310112 32.99 SGD
Shipped after 2018-05-31
- - 1.29 9.0 - 1PC 1 A-MD2-129 75310121 32.99 SGD
Shipped after 2018-05-31
- - 1.48 10.4 - 1PC 1 A-MD2-148 75310313 32.99 SGD
Shipped after 2018-05-31
- - 1.33 9.3 - 1PC 1 A-MD2-133 75310164 32.99 SGD
Shipped after 2018-05-31
- - 1.40 9.8 - 1PC 1 A-MD2-140 75310234 -
N/A
[x]
- - 1.43 10.0 - 1PC 1 A-MD2-143 75310261 -
N/A
[x]
- - 1.60 11.2 - 1PC 1 A-MD2-160 75310435 -
N/A
[x]
- - 0.83 8.3 - 1PC 1 A-MD1-083 75309665 41.99 SGD
Shipped after 2018-05-31
- - 0.84 8.4 - 1PC 1 A-MD1-084 75309674 -
N/A
[x]
- - 0.86 8.6 - 1PC 1 A-MD1-086 75309692 41.99 SGD
Shipped after 2018-05-31
- - 1.06 7.4 - 1PC 1 A-MD2-106 75309893 32.99 SGD
Shipped after 2018-05-31
- - 1.08 7.6 - 1PC 1 A-MD2-108 75309911 32.99 SGD
Shipped after 2018-05-31
- - 1.09 7.6 - 1PC 1 A-MD2-109 75309927 32.99 SGD
Shipped after 2018-05-31
- - 1.13 7.9 - 1PC 1 A-MD2-113 75309963 32.99 SGD
Shipped after 2018-05-31
- - 1.15 8.1 - 1PC 1 A-MD2-115 75309981 -
N/A
[x]
- - 1.24 8.7 - 1PC 1 A-MD2-124 75310076 32.99 SGD
Shipped after 2018-05-31
- - 1.45 10.2 - 1PC 1 A-MD2-145 75310286 -
N/A
[x]
- - 1.49 10.4 - 1PC 1 A-MD2-149 75310322 32.99 SGD
Shipped after 2018-05-31
- - 1.51 10.6 - 1PC 1 A-MD2-151 75310347 32.99 SGD
Shipped after 2018-05-31
- - 1.63 11.4 - 1PC 1 A-MD2-163 75310462 -
N/A
[x]
- - 1.65 11.6 - 1PC 1 A-MD2-165 75310487 -
N/A
[x]
- - 1.71 12.0 - 1PC 1 A-MD2-171 75310541 34.99 SGD
Shipped after 2018-05-31
- - 1.72 12.0 - 1PC 1 A-MD2-172 75310557 34.99 SGD
Shipped after 2018-05-31
- - 1.77 12.4 - 1PC 1 A-MD2-177 75310602 34.99 SGD
Shipped after 2018-05-31
- - 1.84 12.9 - 1PC 1 A-MD2-184 75310672 34.99 SGD
Shipped after 2018-05-31
- - 1.86 13.0 - 1PC 1 A-MD2-186 75310697 34.99 SGD
Shipped after 2018-05-31
- - 1.89 13.2 - 1PC 1 A-MD2-189 75310724 -
N/A
[x]
- - 1.90 13.3 - 1PC 1 A-MD2-190 75310733 28.99 SGD
Shipped after 2018-05-31
- - 1.93 13.5 - 1PC 1 A-MD2-193 75310767 34.99 SGD
Shipped after 2018-05-31
- - 1.94 13.6 - 1PC 1 A-MD2-194 75310776 34.99 SGD
Shipped after 2018-05-31
- - 1.95 13.7 - 1PC 1 A-MD2-195 75310785 28.99 SGD
Shipped after 2018-05-31
- - 2.21 15.5 - 1PC 1 A-MD2-221 75311047 46.99 SGD
Shipped after 2018-05-31
- - 2.27 15.9 - 1PC 1 A-MD2-227 75311101 46.99 SGD
Shipped after 2018-05-31
- - 2.35 16.5 - 1PC 1 A-MD2-235 75311187 46.99 SGD
Shipped after 2018-05-31
- - 2.43 17.0 - 1PC 1 A-MD2-243 75311266 46.99 SGD
Shipped after 2018-05-31
- - 2.49 17.4 - 1PC 1 A-MD2-249 75311327 46.99 SGD
Shipped after 2018-05-31
- 1.0 0.22 2.2 - 1PC 1 A-MD1-022 75309053 -
N/A
[x]
- 1.0 0.31 3.1 - 1PC 1 A-MD1-031 75309141 -
N/A
[x]
- 1.0 0.33 3.3 - 1PC 1 A-MD1-033 75309166 -
N/A
[x]
- 1.0 0.34 3.4 - 1PC 1 A-MD1-034 75309175 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.36 3.6 - 1PC 1 A-MD1-036 75309193 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.49 4.9 - 1PC 1 A-MD1-049 75309324 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.51 5.1 - 1PC 1 A-MD1-051 75309342 41.99 SGD
Shipped after 2018-05-31
- 1.0 0.53 5.3 - 1PC 1 A-MD1-053 75309367 -
N/A
[x]
- 1.0 0.54 5.4 - 1PC 1 A-MD1-054 75309376 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.73 7.3 - 1PC 1 A-MD1-073 75309561 41.99 SGD
Shipped after 2018-05-31
- - 1.91 13.4 - 1PC 1 A-MD2-191 75310742 34.99 SGD
Shipped after 2018-05-31
- - 2.11 14.8 - 1PC 1 A-MD2-211 75310943 46.99 SGD
Shipped after 2018-05-31
- - 2.30 16.1 - 1PC 1 A-MD2-230 75311135 46.99 SGD
Shipped after 2018-05-31
- - 2.44 17.1 - 1PC 1 A-MD2-244 75311275 46.99 SGD
Shipped after 2018-05-31
- - 2.46 17.2 - 1PC 1 A-MD2-246 75311293 46.99 SGD
Shipped after 2018-05-31
- 1.0 0.21 2.1 - 1PC 1 A-MD1-021 75309044 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.32 3.2 - 1PC 1 A-MD1-032 75309157 -
N/A
[x]
- 1.0 0.39 3.9 - 1PC 1 A-MD1-039 75309227 -
N/A
[x]
12.3 1.0 0.64 6.4 - 1PC 1 A-MD1-064 75309473 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.76 7.6 - 1PC 1 A-MD1-076 75309595 -
N/A
[x]
- - 1.75 12.3 - 1PC 1 A-MD2-175 75310584 28.99 SGD
Shipped after 2018-05-31
- - 1.81 12.7 - 1PC 1 A-MD2-181 75310645 34.99 SGD
Shipped after 2018-05-31
- - 1.83 12.8 - 1PC 1 A-MD2-183 75310663 34.99 SGD
Shipped after 2018-05-31
- - 1.96 13.7 - 1PC 1 A-MD2-196 75310794 34.99 SGD
Shipped after 2018-05-31
- - 2.07 14.5 - 1PC 1 A-MD2-207 75310907 46.99 SGD
Shipped after 2018-05-31
- - 2.13 14.9 - 1PC 1 A-MD2-213 75310961 46.99 SGD
Shipped after 2018-05-31
- - 2.14 15.0 - 1PC 1 A-MD2-214 75310977 46.99 SGD
Shipped after 2018-05-31
- - 2.42 16.9 - 1PC 1 A-MD2-242 75311257 46.99 SGD
Shipped after 2018-05-31
- 1.0 0.23 2.3 - 1PC 1 A-MD1-023 75309062 -
N/A
[x]
- 1.0 0.44 4.4 - 1PC 1 A-MD1-044 75309272 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.55 5.5 - 1PC 1 A-MD1-055 75309385 -
N/A
[x]
12.3 1.0 0.57 5.7 - 1PC 1 A-MD1-057 75309403 40.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.65 6.5 - 1PC 1 A-MD1-065 75309482 -
N/A
[x]
12.3 1.0 0.67 6.7 - 1PC 1 A-MD1-067 75309507 -
N/A
[x]
12.3 1.0 0.71 7.1 - 1PC 1 A-MD1-071 75309543 41.99 SGD
Shipped after 2018-05-31
- - 2.01 14.1 - 1PC 1 A-MD2-201 75310846 46.99 SGD
Shipped after 2018-05-31
- - 2.08 14.6 - 1PC 1 A-MD2-208 75310916 46.99 SGD
Shipped after 2018-05-31
- - 2.37 16.6 - 1PC 1 A-MD2-237 75311205 46.99 SGD
Shipped after 2018-05-31
- 1.0 0.43 4.3 - 1PC 1 A-MD1-043 75309263 -
N/A
[x]
12.3 1.0 0.56 5.6 - 1PC 1 A-MD1-056 75309394 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.68 6.8 - 1PC 1 A-MD1-068 75309516 41.99 SGD
Shipped after 2018-05-31
- - 0.81 8.1 - 1PC 1 A-MD1-081 75309647 -
N/A
[x]
- - 0.90 9.0 - 1PC 1 A-MD1-090 75309735 -
N/A
[x]
- - 1.05 7.4 - 1PC 1 A-MD2-105 75309884 26.99 SGD
Shipped after 2018-05-31
- - 1.10 7.7 - 1PC 1 A-MD2-110 75309936 -
N/A
[x]
- - 1.21 8.5 - 1PC 1 A-MD2-121 75310042 32.99 SGD
Shipped after 2018-05-31
- - 1.27 8.9 - 1PC 1 A-MD2-127 75310103 32.99 SGD
Shipped after 2018-05-31
- - 1.37 9.6 - 1PC 1 A-MD2-137 75310207 32.99 SGD
Shipped after 2018-05-31
- - 1.39 9.7 - 1PC 1 A-MD2-139 75310225 -
N/A
[x]
- - 1.47 10.3 - 1PC 1 A-MD2-147 75310304 32.99 SGD
Shipped after 2018-05-31
- - 1.54 10.8 - 1PC 1 A-MD2-154 75310374 32.99 SGD
Shipped after 2018-05-31
- - 1.66 11.6 - 1PC 1 A-MD2-166 75310496 -
N/A
[x]
- - 1.68 11.8 - 1PC 1 A-MD2-168 75310514 -
N/A
[x]
- - 1.73 12.1 - 1PC 1 A-MD2-173 75310566 34.99 SGD
Shipped after 2018-05-31
- - 1.74 12.2 - 1PC 1 A-MD2-174 75310575 34.99 SGD
Shipped after 2018-05-31
- - 1.85 13.0 - 1PC 1 A-MD2-185 75310681 28.99 SGD
Shipped after 2018-05-31
- - 1.87 13.1 - 1PC 1 A-MD2-187 75310706 -
N/A
[x]
- - 1.88 13.2 - 1PC 1 A-MD2-188 75310715 -
N/A
[x]
- - 2.02 14.1 - 1PC 1 A-MD2-202 75310855 46.99 SGD
Shipped after 2018-05-31
- - 2.24 15.7 - 1PC 1 A-MD2-224 75311074 46.99 SGD
Shipped after 2018-05-31
- - 2.26 15.8 - 1PC 1 A-MD2-226 75311092 46.99 SGD
Shipped after 2018-05-31
- - 2.29 16.0 - 1PC 1 A-MD2-229 75311126 46.99 SGD
Shipped after 2018-05-31
- - 2.40 16.8 - 1PC 1 A-MD2-240 75311232 -
N/A
[x]
- - 2.50 17.5 - 1PC 1 A-MD2-250 75311336 -
N/A
[x]
- 1.0 0.24 2.4 - 1PC 1 A-MD1-024 75309071 -
N/A
[x]
- 1.0 0.25 2.5 - 1PC 1 A-MD1-025 75309087 -
N/A
[x]
- 1.0 0.26 2.6 - 1PC 1 A-MD1-026 75309096 -
N/A
[x]
- 1.0 0.28 2.8 - 1PC 1 A-MD1-028 75309114 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.37 3.7 - 1PC 1 A-MD1-037 75309202 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.41 4.1 - 1PC 1 A-MD1-041 75309245 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.46 4.6 - 1PC 1 A-MD1-046 75309297 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.48 4.8 - 1PC 1 A-MD1-048 75309315 -
N/A
[x]
12.3 1.0 0.69 6.9 - 1PC 1 A-MD1-069 75309525 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.72 7.2 - 1PC 1 A-MD1-072 75309552 -
N/A
[x]
- - 0.82 8.2 - 1PC 1 A-MD1-082 75309656 -
N/A
[x]
- - 0.87 8.7 - 1PC 1 A-MD1-087 75309701 40.99 SGD
Shipped after 2018-05-31
- - 0.88 8.8 - 1PC 1 A-MD1-088 75309717 41.99 SGD
Shipped after 2018-05-31
- - 0.89 8.9 - 1PC 1 A-MD1-089 75309726 41.99 SGD
Shipped after 2018-05-31
- - 0.94 9.4 - 1PC 1 A-MD1-094 75309771 41.99 SGD
Shipped after 2018-05-31
- - 0.95 9.5 - 1PC 1 A-MD1-095 75309787 -
N/A
[x]
- - 1.03 7.2 - 1PC 1 A-MD2-103 75309866 -
N/A
[x]
- - 1.07 7.5 - 1PC 1 A-MD2-107 75309902 32.99 SGD
Shipped after 2018-05-31
- - 1.16 8.1 - 1PC 1 A-MD2-116 75309997 -
N/A
[x]
- - 1.17 8.2 - 1PC 1 A-MD2-117 75310006 -
N/A
[x]
- - 1.18 8.3 - 1PC 1 A-MD2-118 75310015 -
N/A
[x]
- - 1.19 8.3 - 1PC 1 A-MD2-119 75310024 32.99 SGD
Shipped after 2018-05-31
- - 1.26 8.8 - 1PC 1 A-MD2-126 75310094 32.99 SGD
Shipped after 2018-05-31
- - 1.57 11.0 - 1PC 1 A-MD2-157 75310401 32.99 SGD
Shipped after 2018-05-31
- - 1.62 11.3 - 1PC 1 A-MD2-162 75310453 -
N/A
[x]
- - 1.67 11.7 - 1PC 1 A-MD2-167 75310505 -
N/A
[x]
- - 1.79 12.5 - 1PC 1 A-MD2-179 75310627 34.99 SGD
Shipped after 2018-05-31
- - 1.80 12.6 - 1PC 1 A-MD2-180 75310636 -
N/A
[x]
- - 1.82 12.7 - 1PC 1 A-MD2-182 75310654 34.99 SGD
Shipped after 2018-05-31
- - 2.03 14.2 - 1PC 1 A-MD2-203 75310864 46.99 SGD
Shipped after 2018-05-31
- - 2.04 14.3 - 1PC 1 A-MD2-204 75310873 46.99 SGD
Shipped after 2018-05-31
- - 2.05 14.4 - 1PC 1 A-MD2-205 75310882 46.99 SGD
Shipped after 2018-05-31
- - 2.06 14.4 - 1PC 1 A-MD2-206 75310891 46.99 SGD
Shipped after 2018-05-31
- - 2.09 14.6 - 1PC 1 A-MD2-209 75310925 46.99 SGD
Shipped after 2018-05-31
- - 2.12 14.8 - 1PC 1 A-MD2-212 75310952 46.99 SGD
Shipped after 2018-05-31
- - 2.15 15.1 - 1PC 1 A-MD2-215 75310986 -
N/A
[x]
- - 2.16 15.1 - 1PC 1 A-MD2-216 75310995 46.99 SGD
Shipped after 2018-05-31
- - 2.17 15.2 - 1PC 1 A-MD2-217 75311004 46.99 SGD
Shipped after 2018-05-31
- - 2.31 16.2 - 1PC 1 A-MD2-231 75311144 46.99 SGD
Shipped after 2018-05-31
- - 2.32 16.2 - 1PC 1 A-MD2-232 75311153 46.99 SGD
Shipped after 2018-05-31
- - 2.33 16.3 - 1PC 1 A-MD2-233 75311162 46.99 SGD
Shipped after 2018-05-31
- - 2.34 16.4 - 1PC 1 A-MD2-234 75311171 46.99 SGD
Shipped after 2018-05-31
- - 2.36 16.5 - 1PC 1 A-MD2-236 75311196 46.99 SGD
Shipped after 2018-05-31
- - 2.38 16.7 - 1PC 1 A-MD2-238 75311214 46.99 SGD
Shipped after 2018-05-31
- - 2.39 16.7 - 1PC 1 A-MD2-239 75311223 46.99 SGD
Shipped after 2018-05-31
- 1.0 0.27 2.7 - 1PC 1 A-MD1-027 75309105 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.29 2.9 - 1PC 1 A-MD1-029 75309123 43.99 SGD
Shipped after 2018-05-31
- 1.0 0.35 3.5 - 1PC 1 A-MD1-035 75309184 -
N/A
[x]
- 1.0 0.38 3.8 - 1PC 1 A-MD1-038 75309211 -
N/A
[x]
- 1.0 0.47 4.7 - 1PC 1 A-MD1-047 75309306 -
N/A
[x]
- 1.0 0.52 5.2 - 1PC 1 A-MD1-052 75309351 -
N/A
[x]
12.3 1.0 0.62 6.2 - 1PC 1 A-MD1-062 75309455 -
N/A
[x]
12.3 1.0 0.63 6.3 - 1PC 1 A-MD1-063 75309464 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.66 6.6 - 1PC 1 A-MD1-066 75309491 -
N/A
[x]
12.3 1.0 0.70 7.0 - 1PC 1 A-MD1-070 75309534 -
N/A
[x]
12.3 1.0 0.78 7.8 - 1PC 1 A-MD1-078 75309613 -
N/A
[x]
- - 1.69 11.8 - 1PC 1 A-MD2-169 75310523 34.99 SGD
Shipped after 2018-05-31
- - 1.78 12.5 - 1PC 1 A-MD2-178 75310611 34.99 SGD
Shipped after 2018-05-31
- - 1.92 13.4 - 1PC 1 A-MD2-192 75310751 34.99 SGD
Shipped after 2018-05-31
- - 1.97 13.8 - 1PC 1 A-MD2-197 75310803 34.99 SGD
Shipped after 2018-05-31
- - 2.00 14.0 - 1PC 1 A-MD2-200 75310837 -
N/A
[x]
- - 2.10 14.7 - 1PC 1 A-MD2-210 75310934 46.99 SGD
Shipped after 2018-05-31
- - 2.18 15.3 - 1PC 1 A-MD2-218 75311013 46.99 SGD
Shipped after 2018-05-31
- - 2.19 15.3 - 1PC 1 A-MD2-219 75311022 46.99 SGD
Shipped after 2018-05-31
- - 2.20 15.4 - 1PC 1 A-MD2-220 75311031 46.99 SGD
Shipped after 2018-05-31
- - 2.22 15.5 - 1PC 1 A-MD2-222 75311056 46.99 SGD
Shipped after 2018-05-31
- - 2.23 15.6 - 1PC 1 A-MD2-223 75311065 46.99 SGD
Shipped after 2018-05-31
- - 2.25 15.8 - 1PC 1 A-MD2-225 75311083 46.99 SGD
Shipped after 2018-05-31
- - 2.28 16.0 - 1PC 1 A-MD2-228 75311117 46.99 SGD
Shipped after 2018-05-31
- - 2.41 16.9 - 1PC 1 A-MD2-241 75311241 46.99 SGD
Shipped after 2018-05-31
- - 2.45 17.2 - 1PC 1 A-MD2-245 75311284 46.99 SGD
Shipped after 2018-05-31
- - 2.47 17.3 - 1PC 1 A-MD2-247 75311302 46.99 SGD
Shipped after 2018-05-31
- 1.0 0.42 4.2 - 1PC 1 A-MD1-042 75309254 -
N/A
[x]
12.3 1.0 0.58 5.8 - 1PC 1 A-MD1-058 75309412 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.59 5.9 - 1PC 1 A-MD1-059 75309421 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.61 6.1 - 1PC 1 A-MD1-061 75309446 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.74 7.4 - 1PC 1 A-MD1-074 75309577 41.99 SGD
Shipped after 2018-05-31
12.3 1.0 0.77 7.7 - 1PC 1 A-MD1-077 75309604 -
N/A
[x]
12.3 1.0 0.79 7.9 - 1PC 1 A-MD1-079 75309622 -
N/A
[x]
- - 0.85 8.5 - 1PC 1 A-MD1-085 75309683 -
N/A
[x]
- - 0.96 9.6 - 1PC 1 A-MD1-096 75309796 41.99 SGD
Shipped after 2018-05-31
- - 1.20 8.4 - 1PC 1 A-MD2-120 75310033 -
N/A
[x]
- - 1.23 8.6 - 1PC 1 A-MD2-123 75310067 32.99 SGD
Shipped after 2018-05-31
- - 1.34 9.4 - 1PC 1 A-MD2-134 75310173 32.99 SGD
Shipped after 2018-05-31
- - 1.35 9.5 - 1PC 1 A-MD2-135 75310182 -
N/A
[x]
- - 1.41 9.9 - 1PC 1 A-MD2-141 75310243 -
N/A
[x]
- - 1.42 9.9 - 1PC 1 A-MD2-142 75310252 -
N/A
[x]
- - 1.44 10.1 - 1PC 1 A-MD2-144 75310277 32.99 SGD
Shipped after 2018-05-31
- - 1.46 10.2 - 1PC 1 A-MD2-146 75310295 32.99 SGD
Shipped after 2018-05-31
- - 1.52 10.6 - 1PC 1 A-MD2-152 75310356 32.99 SGD
Shipped after 2018-05-31
- - 1.55 10.9 - 1PC 1 A-MD2-155 75310383 27.99 SGD
Shipped after 2018-05-31
- - 1.59 11.1 - 1PC 1 A-MD2-159 75310426 32.99 SGD
Shipped after 2018-05-31
- - 1.64 11.5 - 1PC 1 A-MD2-164 75310471 -
N/A
[x]
- - 1.70 11.9 - 1PC 1 A-MD2-170 75310532 -
N/A
[x]
- - 1.76 12.3 - 1PC 1 A-MD2-176 75310593 34.99 SGD
Shipped after 2018-05-31
- - 1.98 13.9 - 1PC 1 A-MD2-198 75310812 34.99 SGD
Shipped after 2018-05-31
- - 1.99 13.9 - 1PC 1 A-MD2-199 75310821 34.99 SGD
Shipped after 2018-05-31
- - 2.48 17.4 - 1PC 1 A-MD2-248 75311311 46.99 SGD
Shipped after 2018-05-31
- - 1.32 9.2 - 1PC 1 A-MD2-132 75310155 32.99 SGD
Shipped after 2018-05-31
- - 1.38 9.7 - 1PC 1 A-MD2-138 75310216 -
N/A
[x]
- - 1.53 10.7 - 1PC 1 A-MD2-153 75310365 32.99 SGD
Shipped after 2018-05-31
- - 1.56 10.9 - 1PC 1 A-MD2-156 75310392 32.99 SGD
Shipped after 2018-05-31
- - 1.58 11.1 - 1PC 1 A-MD2-158 75310417 32.99 SGD
Shipped after 2018-05-31
- - 1.61 11.3 - 1PC 1 A-MD2-161 75310444 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Processing of specimen
3
From Japan
On 2017-06-23 14:32:53
Especially it can be used without problems. Thin is easy to break, so inexpensive one is grateful.
This review is about item#75309236.

Related Products