Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NICHA LED Bulb, White

4.00 (1)
Connector
BA9S
Overall Length (mm)
35
Width (mm)
13.5
Compatible
Number light socket plug type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BA9S 75244267 22.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Auto Repair Service
4
From Japan
On 2015-04-20 10:42:51
It arrived quickly and it was good.
This review is about item#75244267.

Related Products