Buy more than* S$200* and get FREE SHIPPING

Giyapura GT type (four claw Pula)

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Adapter
GA15N
Breaking Load (kN)
150
Male Screw Outside Diameter (mm)
38
Maximum Diameter of Item (mm)
375
Minimum Diameter of Item (mm)
150
Number of Holes
3
Claw Range Length (mm)
320
Weight (kg)
18.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GT15 75245107 1,099.99 SGD
In stock
ADD TO CART

Related Products