Buy more than* S$200* and get FREE SHIPPING

PVC cutter

5.00 (1)
Cleavable Pipe
Rigid PVC pipe
Compatible Replacement Blade
VKS50
Load Capacity (two peices) (kg)
400
Weight (g)
1080
Overall Length (mm)
410
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VK50 75247015 159.90 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When processing a pipe
5
From Japan
On 2016-10-22 07:46:42
As expected, the section cut cleanly.
This review is about item#75247015.

Related Products