Buy more than* S$200* and get FREE SHIPPING

Drum Pump

3.00 (2)
Caution
A white plastic tank is not included in the product., A white plastic tank is not included in the product.
Purpose
For outdoor., For outdoor.
Screw Outer Diameter (mm)
(Tank) for 50, 65
Weight (g)
600
Material
(Main part) polyacetal, polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A122 75247943 39.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor simple showers
1
From Japan
On 2017-08-22 09:30:31
can not use. It is not useful at all. I want to return it. I eventually lifted the poly tank and tilted it to wash it.
This review is about item#75247943.
Civil engineering site
5
From Japan
On 2016-09-29 19:30:01
I have it in my car. It is very convenient to wash hands and face.
This review is about item#75247943.

Related Products