Buy more than* S$200* and get FREE SHIPPING

PP Faucet, Large

4.25 (4)
Purpose
For outdoor.
Screw Outer Diameter (mm)
(Tank) for 65
Weight (g)
84
Material
(Main part) Polyacetal - Le, polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A226 75247961 8.46 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
As a cock of a water tank
5
From Japan
On 2016-07-20 08:43:14
The cook of this size was hardly selling in the shop but I was looking for it. Water drain is also easy to use.
This review is about item#75247961.
Disaster prevention
5
From Japan
On 2016-05-02 21:51:57
It was very easy to handle. It was attached to the poly tank easily.
This review is about item#75247961.
Poly tank faucet for transporting and storing rice cooking and drinking water. Existing ones (captain stag) are prone to water leakage and break easily.
2
From Japan
On 2016-04-28 02:59:07
Because the direction of rotation of the opening and closing lever is opposite to the normal direction, it was mistakenly rotated, and the stopper part was damaged. Improved in normal opening and closing direction. Others (size of lever, flow rate ~ air vent structure etc) are very sorry for it.
This review is about item#75247961.
Polyviary
5
From Japan
On 2016-02-08 14:50:40
Although it sells at home centers in the summer, it is convenient to mail-out as it will be lost when it comes off season.
This review is about item#75247961.

Related Products