Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bathtub Overflowing Prevention Tools

3.82 (11)
Caution
* Please be sure to close the faucet after using.
Purpose
for bathroom. Used until hot water 50 degree.
Compatibale Tap Outer Diameter (mm)
14-20
Weight (g)
209
Material
(Main part) ABS resin, polyacetal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B023LG 75247995 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
For water stoppage from solar water heater
5
From Japan
On 2018-04-22 21:26:37
We have used a dial type water stopper for a long time to adjust by the amount of water, but since the internal parts sticking and it broke down, I bought it this time. After breakdown, I watched the watch and closed the faucet for more than two years when it was time. This float formula that I used to use may be about 40 years ago. About 3 months using, there is no problem, but checking in case of hot water in the summer is necessary.
This review is about item#75247995.
When injecting hot water from the solar water heater into the bath
4
From Japan
On 2018-04-11 21:33:19
As the name says, I like pouring water stops perfectly at the target water level. If it is used for a long time it will malfunction.
This review is about item#75247995.
Used to stop solar bath hot water at constant water level
2
From Japan
On 2018-02-05 18:51:23
It does not suit the name "bus pittter", and when it reaches the quantitative value, the pots and pots and water will spill from the faucet. Also, today the chain has come off the ball and it was hard to install. Well, the price is expensive, so it can not be helped. It permits because the original purpose water stops while it leaks. I forgot to stop, I wonder if it is better than putting hot water warmed with solar heat to a bath. In the water supply, there are instruments to stop water with the amount of water, With water pressure from the solar bath, that instrument can not be used. It is very easy to make, but it can not be stopped by other water stop structure. So, the evaluation is "somewhat dissatisfied" with sweetness. I think that it is not suitable for those who want to stop properly.
This review is about item#75247995.
To stop the bath water automatically
1
From Japan
On 2018-01-30 14:23:38
I bought it last time and used it but I used floating balls and the water did not stop and I was in trouble. I took water stain etc. again and used again, but since it became the same, I bought a new one this time but if similar things happen, I ask for refund processing.
This review is about item#75247995.
I use it when putting water in the tank
4
From Japan
On 2017-11-14 21:49:39
If you do not have to push the push button when setting Better
This review is about item#75247995.
To put tap water in the bathtub.
3
From Japan
On 2017-08-20 04:38:47
I bought it at the request of an acquaintance, so I do not know about impressions etc.
This review is about item#75247995.
Preventing the dripping of the bath
5
From Japan
On 2017-03-15 16:58:10
If you concentrate on other jobs you forget to forget and water will keep going out. I thought of other faucets, but the price is expensive. It is convenient to know that you can adjust the water level with a quasari and the water level you want to stop by eye. It can not be distracted since it can be removed when not in use. I did a good shopping.
This review is about item#75247995.
Bathing water
5
From Japan
On 2017-02-02 14:58:14
Even if I set a timer I forgot to set it, the bathtub is full of water .... A bus rank above 1 rank? Although I was using, it was broken. Production ended? Although it was troubled because it could not be obtained at, it is simple enough for usability, I am very satisfied.
This review is about item#75247995.
Hot water supply
3
From Japan
On 2016-11-08 15:24:57
Water flow button is too hard. Operating temperature should be raised to about 70 degrees
This review is about item#75247995.
Of course, it is a bus.
5
From Japan
On 2016-07-06 00:40:57
A guy from a long time ago. Simple and clean!
This review is about item#75247995.

Related Products