Buy more than* S$200* and get FREE SHIPPING

Hose Connector

5.00 (2)
Purpose
For connection of tap and hose.
Compatible Hose Diameter (phi mm)
12mm-15mm
Compatible Hose Outside Diameter (phi mm)
21mm up
Weight (g)
36
Material
(Main part) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G003FJ 75248187 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection of hose
5
From Japan
On 2017-03-08 14:39:07
Although I was squeezing the hose as it is to the faucet in the water change of the aquarium, since it was pretty hard to remove it every time, I bought this item on a trial this time but it was easier to remove than expected I was satisfied and instantly ordered the second one.
This review is about item#75248187.
Car wash and watering
5
From Japan
On 2014-05-10 22:08:21
Easy one-touch operation, you can use without hosing out. The hose can not come off during use, and removal after use is also easy.
This review is about item#75248187.

Related Products