Buy more than* S$200* and get FREE SHIPPING

Hose Nozzle Adapter

2.00 (1)
Purpose
Takagi made watering supply exclusive use
Size (mm)
100x39x120
Weight (g)
18
Material
(Main part) ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G029 75248196 5.09 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For connection of spray nozzle
2
From Japan
On 2015-10-07 23:27:13
It is regrettable unless it is a product of Takagi. Toyoc was not able to use it.
This review is about item#75248196.

Related Products