Buy more than* S$200* and get FREE SHIPPING

Strainer Connector

Purpose
For connection of nipple and hose.
Compatible Hose Diameter (phi mm)
12 to 15
Compatible Hose Outside Diameter (phi mm)
to 21
Weight (g)
60
Height (mm)
80
Material
(Main part) AES resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G086FJ 75248293 9.99 SGD
In stock
ADD TO CART

Related Products