Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Faucet Nipple

Caution
A hose connector sold sepalately is required.
Purpose
For connection of tap and hose
Dimensions (Width W x Depth D x Height H) (mm)
87 x 48 x 121
Weight (g)
162
Material
(Metal) brass, stainless steel, (rubber) EPDM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G315 75248582 19.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products