Buy more than* S$200* and get FREE SHIPPING

Sill Cock Nipple

4.67 (3)
Caution
A hose connector sold sepalately is required.
Purpose
For connection of tap and hose
Dimensions (Width W x Depth D x Height H) (mm)
87 x 30 x 121
Weight (g)
132
Material
(Metal) brass, zinc, stainless steel, (rubber) EPDM, NBR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G318 75248616 14.51 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Daily watering
5
From Japan
On 2016-10-17 20:00:56
Replacement It is recommended that durable one is safe for place to be replaced, so this is recommended!
This review is about item#75248616.
Outer garden of entrance
5
From Japan
On 2016-03-08 13:57:26
Does the part fit the faucet? ,,, I worried about it and gratefully thank you very much for taking the polite action. I do not know your name, but thank you.
This review is about item#75248616.
Improve efficiency of sprinkling work
4
From Japan
On 2014-06-15 15:39:44
It is attached to a column-mounted 13 ㍉ ball valve, connection with a hose of a sprinkler hose is aimed at "change according to the application". There is a good angle for an underground sprinkler, the angle of swing can be changed, handling is good, the connection can be fixed with a cut, it is stable without water leakage. Further strength is sufficient, and it does not matter if pulling a little. Because the price is somewhat expensive, I think that it is a "somewhat satisfactory" product that can be used for a long time.
This review is about item#75248616.

Related Products