Buy more than* S$200* and get FREE SHIPPING

Branch Plug

5.00 (2)
Purpose
For fully automatic washing machine
Weight (g)
177
Material
(Raw resin) ABS resin, polyacetal, (metal) stainless steel, (rubber) NBR, EPDM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G490 75248652 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of rinsing, it became possible to put it in a running state.
5
From Japan
On 2017-09-24 11:49:40
The flow rate of the rinse water can also be adjusted with the included cock and no complaints. \ (* ^ ▽ ^ *) / Takagi branching variety is various.
This review is about item#75248652.
Washing machine for hot water washing
5
From Japan
On 2017-04-26 13:13:49
If you connect hot water from the bath hot water faucet to the branch side, it is easy to pour hot water into the washing machine. I am useful for washing work clothes. If this is not there, you have to process the water supply hose of the washing machine and connect it, it is quite troublesome. (In fact, it is connected to the washing machines which took time and effort on the first washing machine) Check valves are attached, and it is safe also in case of missing couplers by any chance. Attachment of hot water supply hose and water supply tap is required separately though.
This review is about item#75248652.

Related Products