Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Watering Shower Head

Caution
Use pressure hose.
Purpose
For Watering
Compatible Hose Diameter (phi mm)
12 to 15
Heat-Resistant Temperature (deg C)
60
Compatible Hose Outside Diameter (phi mm)
to 21
Weight (g)
226
Material
(Raw resin) ABS resin, polyacetal, polycarbonate, (metal) stainless steel, (rubber) EPDM, NBR
Specification
One-touch lever adopted. When you want to pass water, pull the handle. When you want to stop water, pull it again.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G600FJ 75248686 -
Discontinued
[x]
ADD TO CART

Related Products