Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Pressure Hose

Purpose
For garden watering
Material
(Hose) vinyl chloride resin, (reinforcement layer) polyester yarn
...see all>
Product Options
ADD TO CART
Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 15x20 3500   1Roll(20m) 1 PH08015CB020TM 75249474 54.99 SGD
In stock
5 15x20 900   1Roll(5m) 1 PH08015CB005TM 75249456 14.99 SGD
In stock
3 15x20 500   1Roll(3m) 1 PH08015CB003TM 75249447 8.99 SGD
In stock
50 18x23 11400   1Roll(50m) 1 PH08018CB050LB 75249501 259.99 SGD
Shipped after 2018-06-26
50 15x20 9600   1Roll(50m) 1 PH08015CB050MB 75249492 119.99 SGD
Shipped after 2018-06-26
30 15x20 5300   1Roll(30m) 1 PH08015CB030TM 75249483 83.99 SGD
In stock
- 15x20 1800 *[No return] You cannot return this product. For details, see FAQ. 1Roll(10m) 1 PH08015CB010TM 75249465 30.99 SGD
In stock
2 15x20 400   1Roll(2m) 1 PH08015CB002TM 75249431 5.99 SGD
In stock
ADD TO CART

Related Products