Buy more than* S$200* and get FREE SHIPPING

High-Pressure Hose Clamp

4.50 (2)
Purpose
To fix hose
Material
Stainless
...see all>
Product Options
ADD TO CART
Compatible Hose Outside Diameter (phi mm) Weight (g) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Outside Diameter (phi mm) Weight (g) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 to 15 6 Confirm hose size of yours. 1PC 1 QG420 75250664 2.99 SGD
In stock
27 to 51 22 Confirm hose size of yours. 1PC 1 QG427 75250734 3.99 SGD
In stock
14 to 32 19 Confirm hose size of yours. 1PC 1 QG424 75250707 2.99 SGD
In stock
8 to 22 7 Confirm hose size of yours. 1PC 1 QG421 75250673 2.99 SGD
In stock
11 to 25 18 Confirm hose size of yours. 1PC 1 QG422 75250682 2.99 SGD
In stock
14 to 27 19 Confirm hose size of yours. 1PC 1 QG423 75250691 2.99 SGD
In stock
17 to 38 20 Confirm hose size of yours. 1PC 1 QG425 75250716 2.99 SGD
In stock
19 to 44 21 Confirm hose size of yours. 1PC 1 QG426 75250725 2.99 SGD
Shipped after 2018-02-26
40 to 63 25 Confirm hose size of yours. 1PC 1 QG428 75250743 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for fixing fuel hose of motorcycle
4
From Japan
On 2018-01-16 22:58:38
There is no problem. It is firmly fixed.
This review is about item#75250664.
Tightening of car carburetor hose
5
From Japan
On 2017-05-06 16:24:46
I think that it was very good that you can delicately adjust the degree of tightness.
This review is about item#75250664.

Related Products