Buy more than* S$200* and get FREE SHIPPING

Wire Hose Band

5.00 (8)
Purpose
To fix hose
Material
Iron, steel
...see all>
Product Options
ADD TO CART
Caution Compatible Hose Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Compatible Hose Outside Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Confirm hose size of yours. 18 to 22 18 1PC 1 QG432 75250786 1.99 SGD
In stock
Confirm hose size of yours. 40 to 48 27 1PC 1 QG436 75250822 2.99 SGD
In stock
Confirm hose size of yours. 26 to 30 19 1PC 1 QG434 75250804 2.99 SGD
In stock
Confirm hose size of yours. 16 to 20 17 1PC 1 QG431 75250777 1.99 SGD
In stock
Confirm hose size of yours. 22 to 26 18 1PC 1 QG433 75250795 1.99 SGD
In stock
Confirm hose size of yours. 11 to 13 3 1PC 1 QG429 75250752 -
Discontinued
[x]
Confirm hose size of yours. 12 to 16 17 1PC 1 QG430 75250761 1.99 SGD
In stock
Confirm hose size of yours. 30 to 38 24 1PC 1 QG435 75250813 2.99 SGD
In stock
Confirm hose size of yours. 49 to 60 31 1PC 1 QG437 75250831 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Joint of agricultural water
5
From Japan
On 2018-01-23 10:26:01
It is better than a belt type, because it will fit firmly in the groove. It will not leak water even if it is not tightened so tight, There is nothing to be done.
This review is about item#75250813.
Fixing of fuel hose
5
From Japan
On 2017-11-09 16:18:08
Fuel leaked out from the fuel hose of the tiller, so we replaced hose bands as well as hose replacement. I could fix it more firmly than before.
This review is about item#75250761.
Fuel hose band exchange
5
From Japan
On 2017-06-26 16:15:54
It is saved because it can purchase from a small amount. Wire type is good as it is hard to loosen.
This review is about item#75250761.
Repair
5
From Japan
On 2017-02-09 21:43:43
Used for hose connection of air hose reel. Although it leaked in the band type, here there is no leak after replacement. There is no such small size in the home center, it was very helpful.
This review is about item#75250752.
Installation of radiator hose of construction machine
5
From Japan
On 2017-01-17 08:09:19
It is installed neatly without deforming the hose. It is cheap and I am grateful.
This review is about item#75250813.
Heater system repair
5
From Japan
On 2016-03-13 17:27:36
Along with replacing the heater hose, I also bought a hose band here. It is solid and can be used without problems.
This review is about item#75250795.
Connection between pump and hose, connection between hose and variable nozzle
5
From Japan
On 2016-02-23 14:40:03
In the hose band that I used to use, the hose has come off when it gets high pressure, but I reworked the hose band every time, but this wire band is very satisfied without being able to come off even in high pressure environment We are.
This review is about item#75250813.
It is used to fasten the hose.
5
From Japan
On 2014-09-05 23:30:26
I could not find a small size such as a home center, but it is truly a monotaur. It was a great help to find the size I wanted.
This review is about item#75250752.

Related Products